£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
LEDVANCE mounting kits allow for multiple options in mounting or hanging your LED panels.
Attribute | Value |
---|---|
Accessory Type | Mounting Clips |
Brand | LEDVANCE |
EAN | 4058075811089 |
For Use With | LEDVANCE LED Panels |
Material Type | Steel |
MFR Part No. | 4058075811089 |
Overall Height | 30mm |
Overall Length | 45mm |
Overall Width | 35mm |
UNSPSC Code | 39121311 |