£33.79
Ex VAT
£33.80
Inc VAT
Product Details
Product Specification
Produced with 100% Arabica and Robusta beans, nothing else
The refill pack has the same great taste of NESCAFÉ Gold Blend, but better for your budget and the environment, superb value and it supports sustainability credentials.
Attribute | Value |
---|---|
Brand | Nescafe |
EAN | 7613033444777 |
Flavour | Gold Blend |
MFR Part No. | NL44477 |
Type | Refill |
UNSPSC Code | 50201709 |
Weight | 300g |