£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
Draughting polyurethane stool including ring kit conversion
-Easy clean
-Gas lift seat height adjustment
-Footring for 'off floor' support
-Standard version offers a fixed footring
-Deluxe version offers a height adjustable footring and extended gas lift
-Durable nylon base with glides for stability
-Requires easy self assembly
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Black |
EAN | 5020490002907 |
Maximum Weight | 110 |
MFR Part No. | 1850/1164 |
Product Type | Draughtsman Chair |
Seat Depth | 350 |
Seat Width | 350 |
UNSPSC Code | 56101504 |