noscriptKleenex 6710 KLEENEX ULTRA HAND TOWEL V-F OLD 3-PLY (PK-15 CLIPS-96 SHEET) 6710 | Cromwell Tools

Kleenex

6710 KLEENEX ULTRA HAND TOWEL V-F OLD 3-PLY (PK-15 CLIPS-96 SHEET)

SKU:

KIM9526710K

MPN:

6710

£61.49

Ex VAT

£73.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Kleenex® Ultra™ V fold Handtowel 6710, 3Ply 15clips x 96sheets Kleenex® Ultra™ Interfold Hand Towels 6710 Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace.


    Features and Benefits
    • Touch free dispensers reduce the risk of cross contamination.
    • Designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace
    • Soft and gentle thick paper hand towels
    • Airflex Technology embedded in every disposable hand towel supports effective and efficient hand drying and supports high washroom hygiene standards
    • Interfold paper towels, or V fold paper towels as they are also known, are designed to dispense one paper hand towel at a time
    • These hand towels feature compression technology for increased sustainability through reduced storage and transportation
    • Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971).
    • FSC and European Ecolabel certified for environmental assurance
    • Food contact certified
    • One clip of Kleenex Ultra interfold paper towels contains 96 V fold hand towels. Each 3 ply paper towel measures 31.8cm x 21.5cm.


    Product Specification
    Attribute
    Value

    Brand

    Kleenex

    Colour

    White

    EAN

    5027375051487

    ECLASS Code

    29130102

    Fold Type

    V-Fold

    MFR Part No.

    6710

    Number of Ply

    3

    Product Form

    Folded

    Sheet Length

    318mm

    Sheet Width

    215mm

    Sheets Per Pack

    96

    UNSPSC Code

    47120000