£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
This stylish air care dispenser helps eliminate unwanted smells, promote hygiene, and improve comfort. Fully programmable and including a 90-day setting to make refills last up to 50% longer, this Aquarius™ Air Care Dispenser is able to manage costs through controlled dispensing and is compatible with a range of air care products. A smooth high gloss, sealed design allows for one-wipe-clean.
Features and Benefits
• Dispenser size 21.2cm (L) x 12.5cm (W) x 8.7cm (D)
• Fully programmable and including a 90-day setting makes refills last up to 50% longer
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | White |
ECLASS Code | 30021701 |
MFR Part No. | 6994 |
Type | Air Freshener Dispenser |
UNSPSC Code | 47131706 |