£5.49
Ex VAT
£6.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Utilising multi-phasing air freshener technology, the V-Air® MVP air freshener dispenser is operated using natural airflow to deliver fragrance to a room. The fragrance refills are aerosol-free and developed from Carrageenan, an organic product extracted from red seaweed.
Features and Benefits
• Delivers a coverage of up to 170m³
• Dispenser is manufactured from recyclable EVA for a sustainable choice
• Battery and fan-free for cost-saving
• Suitable for wall-mounting or free-standing
Typical Applications
• Airports
• Gyms
• Healthcare facilities
• Offices
Attribute | Value |
---|---|
Brand | Vectair Systems |
Colour | Black |
ECLASS Code | 30021701 |
MFR Part No. | VAIR-MVPB |
Series | V-Air® |
Type | Air Freshener Dispenser |
UNSPSC Code | 47131706 |