£74.99
Ex VAT
£89.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The VIBE PRO® air care dispenser delivers a refreshing fragrance experience with its patented Vibrating Mesh Technology (VMT), ensuring consistent and effective scent delivery from start to finish. This air freshener dispenser maintains a fresh and inviting atmosphere in any space, providing reliable and long-lasting performance.
Features and Benefits
• Contains no aerosols or propellants for a more sustainable option when compared to traditional aerosols
• Provides more placement options for optimal performance, with batteries lasting up to 18 months for long-term convenience
• The mounting plate allows for simple initial installation and quick removal from the wall, ensuring efficient maintenance
• Capable of covering up to 18,000 cubic feet (510 cubic meters), ensuring effective fragrance delivery in large spaces
Typical Applications
• Enhances productivity and creates a welcoming environment for employees and clients in offices and conference rooms
• Elevates guest satisfaction in hotels and hospitality areas by providing a consistently fragrant and luxurious ambience in lobbies, hallways, and guest rooms
• Keeps living spaces in residential homes smelling fresh and clean
• Suitable for public restrooms to ensure a pleasant and hygienic experience
• Creates an appealing workout environment in gyms and fitness centres, neutralising odours and providing a refreshing scent
Notes
• Compatible with a range of fragrance refills:
CTL7221444A Citrus Mango, 100ml
CTL7224425M Lavender and Geranium, 100ml
CTL7224974Q Linen Breeze, 100ml
CTL7226097K White Tea and Thyme, 100ml
CTL7229721C Bergamot and Sandalwood, 100ml
Attribute | Value |
---|---|
Brand | Vibe Pro |
Colour | Silver White |
ECLASS Code | 30021701 |
MFR Part No. | VIBE-PRO-WS |
Series | Aircare |
Type | Air Freshener Dispenser |
UNSPSC Code | 47131706 |