£14.79
Ex VAT
£17.75
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Professional Pump System Air Fresheners create a fresh and pleasant aroma, to suit a variety of washroom needs. Ideal for: use with RIPPLE* or AQUA* Aircare Dispensers, can be set to release fragrance that suits your washroom needs.
MELODIE Fragrance - Floral with spicy notes.
RHAPSODIE Fragrance - Smooth with Citrus notes.
PRELUDE fragrance - fresh with woody notes.
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Container Type | Refill |
EAN | 5033848009831 |
ECLASS Code | 30021701 |
Fragrance | Citrus Fruity |
MFR Part No. | 6136 |
Series | 6136 |
Size | 310ml |
UNSPSC Code | 47131812 |