SKU:
RCP7225755F
MPN:
R0260053
£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Microburst® 3000 air fresheners add a heady burst of fragrance to your day. These compact refills offer 3000 sprays each, dispensing a dry, ultra-fine mist for long-lasting freshness. Enjoy a natural blend of jasmine and rose, or indulge in refreshing, tropical scents of the rainforest.
Bring a sensory delight to your workplace with this range of air freshening refills.
Features and Benefits
• Distributes the industry's finest mist for longer-lasting, noticeable fragrance
• Contains 63% fewer VOCs per spray than a standard aerosol for cleaner air
• Smaller refills take up less space and produce less waste
Notes
• For use with Microburst® 3000 automatic air freshener system
Attribute | Value |
---|---|
Brand | Rubbermaid |
Container Type | Refill |
EAN | 0086876289190 |
ECLASS Code | 30021701 |
Fragrance | Rainforest |
MFR Part No. | R0260053 |
Series | Microburst 3000 |
Size | 75ml |
UNSPSC Code | 47131812 |