£41.79
Ex VAT
£50.15
Inc VAT
5 Variations Available
Product Details
Product Specification
VIBE PRO® aerosol refills maintain a fresh and pleasant atmosphere across various settings. The long-lasting and environmentally safe formulation ensures reliable and superior fragrance dispersal, making it an ideal choice for diverse environments.
Features and Benefits
• VMT microparticles are much smaller and lighter than heavier aerosol droplets, staying airborne for many hours for lasting fragrance
• Environmentally safe with VOC-exempt formulation, free of propellants and CFCs
• Provides superior fragrance for up to ninety days, covering spaces up to 510m³ / 18,000ft³
• One VIBE PRO® cartridge can replace up to three high-volume metered aerosols for improved efficiency
• Small and light particle size ensures optimum fragrance dispersal without leaving surface deposits
Typical Applications
• Maintains a fresh and pleasant atmosphere in workspaces, meeting rooms, and reception areas
• Enhances the ambience in lobbies, guest rooms, hallways, and common areas, ensuring a welcoming and comfortable stay for hotel guests
• Keeps dining areas smelling fresh and clean
• Ensures continuous freshness in high-traffic restrooms
• Freshens waiting rooms, patient rooms, and corridors
• Maintains a pleasant atmosphere in classrooms, administrative offices, and common areas
• Neutralises odours and maintains a fresh environment in workout areas, locker rooms, and restrooms
Notes
• Compatible with CTL7223444N and CTL7222475R Vibe-Pro® Aircare dispensers
Attribute | Value |
---|---|
Brand | Vibe Pro |
Container Type | Refill |
ECLASS Code | 30021701 |
Fragrance | White Tea & Thyme |
MFR Part No. | VIBE-PRO-TEA-EU |
Size | 100ml |
UNSPSC Code | 47131812 |