£33.49
Ex VAT
£40.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The V-Air® Solid Evolution refills utilise passive technology using only natural airflow to deliver fragrance to a room. The organic gel core is derived from seaweed extract with an infusion of sub-micron fragrances to create an organic and harmonious scent.
Features and Benefits
• Delivers a coverage of up to 170m³
• Lasts for up to 60 days for a long service life
• EVA outer cartridge is recyclable for a sustainable solution
• Free from aerosols, liquids and harmful propellants
• Available in six refreshing scents to suit all tastes
Typical Applications
• Airports
• Gyms
• Healthcare facilities
• Offices
Notes
• Compatible with CTL9524432M and CTL9524432N dispensers
Attribute | Value |
---|---|
Brand | Vectair Systems |
Container Type | Refill |
ECLASS Code | 30021701 |
Fragrance | Marine Musk |
MFR Part No. | VEVO MARINE |
Series | V-Air® |
UNSPSC Code | 47131812 |