£30.99
Ex VAT
£37.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Micro Airoma® universal air freshener refills are available in four refreshing fragrances to infuse your workspace with revitalising scents. Compatible with the Micro Airoma® air freshener dispenser (CTL9520502A), these 100ml refills are suitable for a range of workplace locations.
Features and Benefits
• Available in four refreshing scents, including Citrus Mango, Apple Orchard, Cool and Babyface
• Sophisticated fragrances to suit a range of preferences
• Delivers up to 3000 sprays per refill
• Give the most effective performance in room sizes up to 200m³
Typical Applications
• Offices
• Washrooms
• Meeting rooms
Attribute | Value |
---|---|
Brand | Vectair Systems |
Container Type | Refill |
ECLASS Code | 30021701 |
Fragrance | Babyface |
MFR Part No. | BAERO-05 |
Series | Airoma® |
Size | 100ml |
UNSPSC Code | 47131812 |