£4.99
Ex VAT
£5.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Rubbermaid |
Container Type | Refill |
EAN | 0086876289107 |
ECLASS Code | 30021701 |
Fragrance | Vibrant |
MFR Part No. | R0260042 |
Series | Microburst 3000 |
Size | 75ml |
UNSPSC Code | 47131812 |