£94.99
Ex VAT
£113.99
Inc VAT
2 Variations Available
Product Details
Product Specification
These MY AIR Photocatalyst Air Purifier Pendants are personal, portable air purification devices designed as a wearable pendant, available in sleek black or white. They use photocatalyst technology to actively decompose harmful airborne particles such as viruses, bacteria, and odour components, creating a cleaner air zone around the user's face. Each mobile, pendant-style air purifier offers a practical solution for improving air quality directly around the wearer, adding a layer of personal defence against airborne contaminants and odours.
Features and Benefits
• Provides a zone of protection against viruses, bacteria, and pollen, helping to ensure clean air for the user
• Photocatalytic decomposition breaks down pathogens and odour-causing molecules, delivering a continuous stream of purified air close to the user
• Lightweight design is compact and wearable, making it ideal for on-the-go use, whether indoors or outdoors
Standards
• CE Compliant
• RoHS Compliant
• EN 55014-1
• EN 55014-2
• EN 61000-3-2
• EN 61000-3-3
• EN 63000
Attribute | Value |
---|---|
Brand | Kaltech |
Container Type | Pendant |
ECLASS Code | 30021701 |
Fragrance | Fragrance Free |
MFR Part No. | KL-P02EX-W |
Series | MY AIR |
UNSPSC Code | 47131812 |