£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The DRIVE AIR Photocatalyst Air Purifier is an in-car air purification device specifically designed for effective deodorising and sterilising of the vehicle's air. Utilising advanced photocatalytic technology, it decomposes viruses, bacteria, and odour molecules, ensuring a cleaner and healthier environment within the car. This compact device plugs easily into the car's cigar/power socket, making it highly convenient for continuous air purification during travel.
Features and Benefits
• Comprehensive air purification provides protection for both drivers and passengers by effectively reducing airborne viruses, bacteria, and odour-causing compounds
• Photocatalytic sterilisation actively decomposes harmful pathogens and odours, helping maintain a fresh and hygienic atmosphere within the vehicle
• Plugs into the car's power socket, allowing seamless integration into the car's interior without additional wiring
Standards
• CE Compliant
• RoHS certified
• Meets EN 50498 standard
• Meets EN 63000 standard
Attribute | Value |
---|---|
Brand | Kaltech |
Container Type | Plug |
ECLASS Code | 30021701 |
Fragrance | Fragrance Free |
MFR Part No. | KL-C01E |
Series | DRIVE AIR |
UNSPSC Code | 47131812 |