£349.00
Ex VAT
£418.80
Inc VAT
Product Details
Product Specification
The TURNED K Photocatalyst Air Purifier is a wall-mounted, indoor air purification device offering robust deodorising and sterilising capabilities for residential and commercial spaces. Utilising advanced photocatalytic technology, it effectively decomposes viruses, bacteria, and odour-causing components without emitting harmful by-products. This noiseless, compact unit blends seamlessly into various interior settings, delivering continuous, reliable air purification with a focus on safety.
Features and Benefits
• Advanced photocatalytic sterilisation provides strong deodorising and sterilising action, neutralising pathogens and unpleasant odours
• Silent operation engineered for noiseless performance, ensuring that it integrates smoothly into living rooms, offices, bedrooms, and other indoor spaces
• Safe air purification operates without producing harmful substances, ensuring safe, long-term use
• Wall-mounted convenience designed for easy wall installation, saving floor space while providing optimal air circulation and coverage
Standards
• CE Compliant
• RoHS certified
• Meets EN 50498 standard
• Meets EN 63000 standard
Attribute | Value |
---|---|
Brand | Kaltech |
Container Type | Wall Mounted |
ECLASS Code | 30021701 |
Fragrance | Fragrance Free |
MFR Part No. | KL-W01E |
Series | TURNED K |
UNSPSC Code | 47131812 |