£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Product Documents
Perfect for a wide range of household, commercial and healthcare applications, these white swing bin liners can contain and dispose of heavy and awkward loads easily, safely, and with minimal risk of spillage.
A handy 45 litre 'one-size-fits-all' capacity provides exceptional versatility, and these liners suit a wide variety of different swing bins found in settings like hospitals, factories and the hospitality sectors.
Features and Benefits
• White colour to help identify spills and stains
• Small sizes perfect for office and indoor use
• Supplied on a roll making them easy to store and dispense
Typical Applications
• Industrial sectors
• Hospitality
• Commercial
• Healthcare sector
Attribute | Value |
---|---|
Brand | Avon |
Capacity | 40L |
Colour | White |
Height | 762mm |
Material | Polythene |
Pack Quantity | 500 |
Thickness | 11µm |
Type | Swing Bin Liners |
UNSPSC Code | 76121501 |
Width | 559mm |