£28.79
Ex VAT
£34.55
Inc VAT
3 Variations Available
Product Details
Product Specification
The 140-litre black compactor sack is the go-to choice for those who prioritise reliable and sustainable waste management. CHSA accreditation ensures high-performance standards, instilling confidence in its quality. Crafted from recycled materials, it aligns with eco-conscious practices, appealing to those who value sustainability.
Features and Benefits
• Made from 95% recycled material for a sustainable solution
• Fit for purpose, performance backed up by regular testing
• Packed in folds for easy distribution and portion control
Typical Applications
• Compactor waste
Approvals
• CHSA-accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 140L |
Colour | Black |
EAN | 5036113000700 |
Height | 1194mm |
Material | Recycled Material |
MFR Part No. | BK140A9 |
Pack Quantity | 100 |
Type | Compactor Sacks |
UNSPSC Code | 76121501 |
Width | 864mm |