£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
The 140-litre, 18kg heavy-duty compactor sack is a reliable and eco-conscious solution for versatile waste management. Accredited by the CHSA for guaranteed performance, this compactor sack is crafted from recycled materials, aligning with sustainable practices.
Features and Benefits
• 140L capacity and 18kg weight capacity ensure efficient handling of substantial loads
• Made from 97% recycled material for a sustainable choice
• Fit for purpose, performance backed up by regular testing
• Packed in folds for easy dispensing
Typical Applications
• Commercial and domestic waste disposal
Approvals
• CHSA approved
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 140L |
Colour | Clear |
Duty | Heavy Duty |
EAN | 5036113000847 |
Height | 1168mm |
Material | Recycled Material |
Maximum Weight Capacity | 20kgkg |
MFR Part No. | NA140A1 |
Pack Quantity | 100 |
Thickness | 40µm |
Type | Compactor Sacks |
UNSPSC Code | 76121501 |
Width | 864mm |