Tork

204060 TORK BIN LINERS (10-ROLL x 25)

SKU:

MOL9522040H

MPN:

204060

£114.00

Ex VAT

£136.80

Inc VAT

OUT OF STOCK

    Product Details

    These quality bin liners are ideal for use in any 50 litre bin. Used widely in offices and in the public sector, the clear nature of these bin bags allows for waste sorting and organising. Designed for use in the Tork® B1™ waste disposal system, these bin liners are economical and available in bulk.


    Features and Benefits
    • Designed for easy emptying and refilling
    • Supplied as a roll for easy dispensing and minimal storage
    • Made with high-quality materials to reduce the risk of tearing and waste spillages


    Typical Applications
    • Public sector
    • Offices
    • Schools


    Notes
    • Compatible with the Tork® 563000 50L bin
    • Compatible with the Tork® 460011 50L bin
    • Suitable for use with any 50L bin


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tork

    Capacity

    50L

    Colour

    Clear

    Height

    70mm

    Material

    Polythene

    MFR Part No.

    204060

    Pack Quantity

    25

    Type

    General Waste Bags

    UNSPSC Code

    76121501

    Width

    360mm