noscriptAvon 30"x45"x54" 240LTR M/D WHEELIE BIN LINERS (PK-100) 9180220K | Cromwell Tools

Avon

30"x45"x54" 240LTR M/D WHEELIE BIN LINERS (PK-100)

SKU:

AVN9180220K

MPN:

9180220K

£24.79

Ex VAT

£29.75

Inc VAT

OUT OF STOCK

    Product Details

    Available in a range of thicknesses, these heavy duty refuse sacks are specifically designed for use with wheelie bins. Strong and rip-resistant, these bin bags will reduce the need to wash wheelie bins and meet your disposal needs. These bin liners hold a range of rubbish, including wet and heavy waste.


    Features and Benefits
    • Variety of sizes and volumes available to fit most wheelie bins
    • Heavy gauges hold heavier loads without ripping or tearing
    • Suitable for a range of waste disposal types, including heavy and wet rubbish
    • Supplied on a roll for easy storage


    Images for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Capacity

    240L

    Colour

    Black

    EAN

    5036140077010

    Height

    1372mm

    Material

    Polythene

    Pack Quantity

    100

    Thickness

    30µm

    Type

    Wheelie Bin Liners

    UNSPSC Code

    76121501

    Width

    1143mm