£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
The 30-litre water-soluble strip laundry bag is the optimal choice for efficient and hygienic linen and laundry management. The vibrant red bag, equipped with a water-soluble strip, ensures easy identification and seamless disposal.
Features and Benefits
• Strip and tie dissolve in the wash allowing contents to discharge into the wash
• The bag itself can be taken out after the wash and be recycled
• Eliminates the need for manual handling or sorting
Typical Applications
• Healthcare
• Hospitality
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 30L |
Colour | Red |
EAN | 5036113001875 |
Height | 650mm |
MFR Part No. | LS030C1 |
Pack Quantity | 200 |
Type | Laundry Bag |
UNSPSC Code | 76121501 |
Width | 635mm |