Cromwell Polythene

Swing Bin Liners, White, 40L, Heavy Duty, Pack of 1000

SKU:

CTL9181699M

MPN:

WH040A0

£30.49

Ex VAT

£36.59

Inc VAT

OUT OF STOCK

    Product Details

    The 40-litre AVON® swing bin liner provides efficient and clean waste management in offices and general settings. With a pristine white colour, it adds a professional touch suitable for office environments, ensuring a neat and organised appearance.


    Features and Benefits
    • Fit for purpose, performance backed up by regular testing
    • Packed in folds for easy distribution and portion control
    • Tailored for 40-litre swing bins, it accommodates everyday waste disposal needs with ease


    Typical Applications
    • Domestic
    • Office
    • Commercial


    Approvals
    • CHSA-accredited


    Product Specification
    Attribute
    Value

    Brand

    Cromwell Polythene

    Capacity

    40L

    Colour

    White

    Duty

    Heavy Duty

    EAN

    5036113000250

    Height

    737mm

    Material

    50% recycled material

    MFR Part No.

    WH040A0

    Pack Quantity

    1000

    Thickness

    12µm

    Type

    Swing Bin Liners

    UNSPSC Code

    76121501

    Width

    575mm