£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
The 400g natural LDPE rubble sack is crafted from durable Low-Density Polyethylene and offers strength, resilience, and discreet natural colouring for versatile applications.
Features and Benefits
• High-performance design prevents leaks and spills to help maintain cleanliness and order
• The 400g weight ensures durability without sacrificing flexibility
• Fit for purpose, performance backed up by regular testing
• Packed in dispenser packs. Ideal for distribution and portion control
Typical Applications
•Waste capture and containment
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 40L |
Colour | Natural |
Height | 30in. |
Material | Low-Density Polyethylene (LDPE) |
MFR Part No. | SN2030 |
Pack Quantity | 100 |
Type | Rubble Waste Sacks |
UNSPSC Code | 76121501 |
Width | 20in. |