Cromwell Polythene

Clinical Waste Bags, Yellow and Black Stripe, 80L, Medium Duty, Pack of 200

SKU:

CTL9187669N

MPN:

TG080C0

£30.79

Ex VAT

£36.95

Inc VAT

IN STOCK (7)

    Product Details

    The 80-litre, 15kg yellow tiger stripe clinical waste sack is a reliable and efficient means of collecting and disposing of clinical waste. The vibrant yellow tiger stripe design ensures easy identification, adding visibility and organisation to waste disposal. Certified by the Cleaning and Hygiene Suppliers Association (CHSA), this sack guarantees high-quality waste management.


    Features and Benefits
    • Fit for purpose, performance backed up by regular testing
    • Supplied on rolls for easy distribution and stock control
    • Provides a substantial 80-litre capacity and 15kg weight-bearing capability


    Typical Applications
    • Offensive clinical waste


    Approvals
    • CHSA-accredited


    Product Specification
    Attribute
    Value

    Brand

    Cromwell Polythene

    Capacity

    80L

    Colour

    Yellow and Black Stripe

    Duty

    Medium Duty

    EAN

    5036113001318

    Height

    915mm

    Material

    Recycled Material

    Maximum Weight Capacity

    15kgkg

    MFR Part No.

    TG080C0

    Pack Quantity

    200

    Thickness

    37µm

    Type

    Clinical Waste Bags

    UNSPSC Code

    76121501

    Width

    740mm