£21.79
Ex VAT
£26.15
Inc VAT
3 Variations Available
Product Details
Product Specification
The 90-litre, 15kg refuse sack is the top choice for reliable and eco-friendly waste management. CHSA accreditation guarantees high-performance standards, instilling confidence in its quality. With a substantial 90L capacity and robust 15kg weight, it caters to diverse waste disposal needs across a range of workplace environments.
Features and Benefits
• Made from 95% recycled material for a sustainable solution
• Fit for purpose with performance backed up by regular testing
• Packed in folds for easy distribution and portion control
• Available in three colours to suit requirements
Typical Applications
• Domestic, commercial and general waste collection
Approvals
• CHSA-accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 90L |
Colour | Red |
EAN | 5036113000502 |
Height | 965mm |
Material | Recycled Material |
MFR Part No. | RD090C1 |
Pack Quantity | 200 |
Type | Heavy Duty Refuse Sacks |
UNSPSC Code | 76121501 |
Width | 737mm |