£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
High density, 15 micron blue polythene bags. Extra strong for garden waste etc.
Bag size: 18 x 29 x 39''.
Pack of 1000 bags.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue |
Height | 990.6mm |
Material | Polythene |
Pack Quantity | 1000 |
Thickness | 15µm |
Type | General Waste Bags |
UNSPSC Code | 76121501 |
Width | 736.6mm |