SKU:
CTL9187669B
MPN:
AT090F0
£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
This 80-litre clinical waste sack provides secure and compliant disposal of infectious clinical waste. UN certification guarantees adherence to international standards, ensuring the safe handling of hazardous materials.
Features and Benefits
• Fit for purpose, performance backed up by regular testing
• Supplied on rolls for easy distribution and stock control
• The vibrant orange colour provides clear visual identification
• Specialised waste sack accommodates the specific needs of handling infectious waste with its 80-litre capacity
• Emphasises safe disposal practices in compliance with stringent regulations
Typical Applications
• Clinical waste
Approvals
• UN-certified
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 80L |
Colour | Orange |
Duty | Medium Duty |
Height | 990mm |
Material | 40% recycled material |
Maximum Weight Capacity | 8kgkg |
MFR Part No. | AT090F0 |
Pack Quantity | 200 |
Thickness | 22µm |
Type | Clinical Waste Bags |
UNSPSC Code | 76121501 |
Width | 711mm |