£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Made from durable material, these high-quality compactor sacks are ideal for medium to heavy-duty waste. Clear to allow for waste visibility and sorting, these waste sacks are perfect for industrial, commercial, and office settings.
Features and Benefits
• Strong and resilient material offers a reliable and economic waste solution
• Versatile and suitable for a range of jobs and industries
• Clear to allow for waste sorting and monitoring tasks
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 140L |
Colour | Clear |
Duty | Heavy Duty |
Height | 47in. |
Material | Polythene |
MFR Part No. | 09B33C |
Pack Quantity | 100 |
Thickness | 200µm |
Type | Compactor Sacks |
UNSPSC Code | 76121501 |
Width | 33.5in |