SKU:
CTL9187668N
MPN:
CW140C0
£58.99
Ex VAT
£70.79
Inc VAT
3 Variations Available
Product Details
Product Specification
The green compostable food waste liner is an eco-conscious choice for responsible waste disposal. With full biodegradability and EN certification, it assures users of its commitment to sustainability, making it ideal for those seeking greener waste management options.
Features and Benefits
• Made from fully compostable bioplastics
• Breaks down into water, CO2, and biomass
• Supplied on rolls for easy distribution and stock control
• Actively contributes to reducing landfill waste and supports composting practices
Typical Applications
• Food waste
• Organic waste
Standards
• EN 13432
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 140L |
Colour | Green |
Duty | Medium Duty |
EAN | 5036113001530 |
Height | 1067mm |
Material | Ecopond® Biodegradable Plastic |
MFR Part No. | CW140C0 |
Pack Quantity | 200 |
Thickness | 18µm |
Type | Compostable Food Waste Liners |
UNSPSC Code | 76121501 |
Width | 864mm |