SKU:
CTL9188677A
MPN:
YL090C1
£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
The 90L heavy duty CHSA yellow refuse sack is a reliable solution for waste management, offering durability and environmental consciousness. Packaged in four folds of fifty pieces each, it enables easy distribution and portion control.
Features and Benefits
• Crafted from 40% recycled material for eco-conscious usage
• Performance-tested for reliability and durability
• Fold packaging enables easy distribution and portion control
• CHSA accreditation guarantees heavy-duty strength, supporting up to 15kg
• Industry-standard compliance ensures premium quality and peace of mind for customers
Approvals
• CHSA Accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 90L |
Colour | Yellow |
Duty | Medium Duty |
EAN | 5036113000526 |
Height | 965mm |
Material | Virgin Material |
Maximum Weight Capacity | 15kgkg |
MFR Part No. | YL090C1 |
Pack Quantity | 200 |
Thickness | 22µm |
Type | Heavy Duty Refuse Sacks |
UNSPSC Code | 76121501 |
Width | 737mm |