Beaverswood

RACKSACK SHRINK WRAP (PK-10)

SKU:

BVW9665054P

MPN:

RSB10/SW

£364.00

Ex VAT

£436.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Racksack
    Designed for most racking and shelving systems between 900mm and 1100mm. When hung it has a large open mouth to easily receive waste, yet its tapered design enables it to hardly encroach into the floor area.
    'S' locator fixing (supplied) means it can be can be hung over or hooked onto any substrate. Made from tough waterproof polyester with three strong handles.
    Dimensions (H x W): 1000 x 920mm
    Colour: blue.


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Beaverswood

    Colour

    Blue

    Height

    1000mm

    Material

    Polyester

    MFR Part No.

    RSB10/SW

    Pack Quantity

    10

    Type

    Recycling Sacks

    UNSPSC Code

    76121501