£197.00
Ex VAT
£236.40
Inc VAT
25 Variations Available
Product Details
Product Specification
Racksack
Designed for most racking and shelving systems between 900mm and 1100mm. When hung it has a large open mouth to easily receive waste, yet its tapered design enables it to hardly encroach into the floor area.
'S' locator fixing (supplied) means it can be can be hung over or hooked onto any substrate. Made from tough waterproof polyester with three strong handles.
Dimensions (H x W): 1000 x 920mm
Colour: blue.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Beaverswood |
Colour | Blue |
Height | 1000mm |
Material | Polyester |
MFR Part No. | RSB5/MP |
Pack Quantity | 5 |
Type | Recycling Bags |
UNSPSC Code | 76121501 |
Width | 920mm |