SKU:
CTL9181190T
MPN:
NA240A1
£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
Upgrade your waste management effortlessly with our 240-litre Natural Wheelie bin bag--a must-have for those seeking a reliable and convenient waste solution. Crafted to perfectly fit standard wheelie bins, its generous size accommodates large volumes of waste.
Features and Benefits
• Made from 100% recycled material for an eco-friendly option
• Packed in folds for portion control
• Designed for excellent performance to prevent leaks and tears
Typical Applications
• Domestic
• Offices
• Events
Approvals
• CHSA accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 240L |
Colour | Natural |
Duty | Heavy Duty |
Height | 1372mm |
Material | Recycled Material |
Maximum Weight Capacity | 20kgkg |
MFR Part No. | NA240A1 |
Pack Quantity | 100 |
Thickness | 40.5µm |
Type | Wheelie Bin Liners |
UNSPSC Code | 76121501 |
Width | 1143mm |