£58.36
Ex VAT
£70.03
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Hyposan is a hypochlorite-based disinfectant sanitiser designed for rapid and effective bacterial control, disinfection and odour neutralization. Also works as a stain remover, particularly effective on tannin and can bleach mops, cloths, and fabrics.
Features and Benefits
• Odor neutralizer
• Effective stain remover
• Disinfects drains, tanks, and cleaning equipment
• Contains 4.5% available chlorine
Attribute | Value |
---|---|
Brand | Arrow Pioneering Chemistry |
Container Type | Bottle |
EAN | 5011116000506 |
Fragrance | Unfragranced |
MFR Part No. | C02020XAM |
Pack Quantity | 1 |
Product Format | Liquid |
Size | 20l |
UNSPSC Code | 47131803 |