£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
This rapid-action bleach disinfectant delivers high-performance bacterial control and hygiene. Ideal for use in a wide range of applications, Hyposan™ solution can be used diluted or neat for the disinfection of drains, mops, and cloths.
Features and Benefits
• Quick to neutralise odours and replace with a chlorine scent
• Effective at removing stains including tannin stains
• Suitable for bleaching cloths and fabrics
• Made in the UK
Approvals
• 007/500040 - UK Rail approved
Warnings
• Water-soluble only, do not mix with other cleaning products
Attribute | Value |
---|---|
Applications | Cleaning Disinfection Sterilizing Surface Cleaning |
Brand | Arrow |
Concentration | Ready To Use |
Container Type | Screw Top Bottle |
For Use On | Domestic Environments Food Handling Environments Hard Surfaces Healthcare Environments Hospitality Environments Washrooms |
Fragrance | Fragranced |
Hazard Warning | Corrosive Hazardous to the Environment |
MFR Part No. | C0205XXAM |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Thick Bleach |
Size | 5L |
Standards Met | Cat: 007/5000040 |
UNSPSC Code | 47131803 |