£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
Remove grease and grime with Solent™ Blue Ocean Body & Hair Shampoo. The mild formula is suitable for most skin types, while the refreshing fragrance will leave you feeling clean and fresh after a hard day's work.
Features and Benefits
• Mild and non-alkaline formula is suitable for most skin types
• Pouch refills 2mm pump dispenser for easy use
• Refreshing scent suitable for unisex washing
Typical Applications
• Offices
• Industrial settings
• Leisure centres
Attribute | Value |
---|---|
Brand | Solent Cleaning |
EAN | 5036140188938 |
Fragrance | Fragranced |
Package Type | Pouch |
Size | 2000ml |
Type | Foam Hand/Body Wash |
UNSPSC Code | 53131613 |