£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Feel clean and fresh after a hard day's work with Estesol® Hair & Body shower gel. This industrial-strength wash effectively removes general grime and dirt that you've accrued from the workplace. The soap-free formula gently cleanses and replenishes the skin without drying it out. Pleasantly fragranced, this unisex gel removes dirt and grime with ease, leaving you feeling refreshed and squeaky clean.
Features and Benefits
• Contains moisturisers to leave a smooth feeling on your skin and to prevent your skin from going try even with frequent use
• 'Rainforest Fragrance' leaves a pleasant smell after use
• Unique blend of ingredients makes it suited for regular use removing general workplace dirt and grime
• Mild and silicone-free, suitable for all skin types
• For whole-body use, including the face and hair for a simple one-product solution
• Food industry compatible for improved food safety
• Silicone-free for compatibility with painting and production sites
Typical Applications
• Industrial showers
• Office sector
• Facilities sector
• Education sector
• Healthcare sector
• Hospitality sector
Notes
• Environmentally certified (Registration no. DE/030/047) to have a reduced impact on the environment on all stages of production through to eventual disposal
• To be used with the Cleanse Shower dispensers
Attribute | Value |
---|---|
Brand | Deb Stoko |
EAN | 5010424021296 |
Fragrance | Fragranced |
MFR Part No. | HAB1L |
Package Type | Refill Cartridge |
Series | Etesol |
Size | 1000ml |
Type | Shower Gel |
UNSPSC Code | 53131613 |