£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
Product Documents
Pink pearlescent with a light floral perfume. Suitable for hotel, restaurant and staff washrooms. Leaves hands feeling clean and soft.
Features and Benefits
Typical Applications
• Hospitality
• Industrial sectors
• Commercial sectors
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424466011 |
Fragrance | Fragranced |
MFR Part No. | SCE60Q |
Package Type | Polybottle |
Series | Sceptre |
Size | 5000ml |
Type | Foam Hand/Body Wash |
UNSPSC Code | 53131613 |