SKU:
SHT9078190R
MPN:
T832R
£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Medium polyester fill.
Size: 305 x Ø25mm.
Attribute | Value |
---|---|
Brand | Salmon Hygiene Technology |
Bristle Material | Polyester |
Brush Diameter | 25mm |
Colour | Red |
EAN | 8045480183180 |
MFR Part No. | T832R |
Overall Length | 305mm |
Series | T832 |
UNSPSC Code | 27113002 |