noscriptKennedy 60"x1.1/8" Handle To Suit 18"/24" Brooms 9071960K | Cromwell Tools

Kennedy

60"x1.1/8" Handle To Suit 18"/24" Brooms

SKU:

KEN9071960K

MPN:

9071960K

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (28)

    Product Details

    Replace the wooden handles on your brooms or mops with a quality handle from Kennedy®. Constructed from wood with minimal knotting and carefully finished, you'll be happy you went with Kennedy® quality.


    Features and Benefits
    • Made from sustainably sourced timber
    • Smooth finish with no splintering wood
    • Durable handle for a long-lasting product
    • Economically priced for excellent value


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    Brown

    Diameter

    28.575mm

    EAN

    5036140149960

    For Use With

    18"/24" Broom Heads

    Length

    0.6m

    Material

    Wood

    UNSPSC Code

    47131609