£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
12" Stiff Poly Deck broom head colour coded to prevent cross contamination.
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Colour | Red |
Bristle Length | 60mm |
Bristle Material | Polypropylene |
Broom Head Width | 12mm |
ECLASS Code | 29110201 |
Fitting Type | Moulded |
MFR Part No. | 010.203.002 |
UNSPSC Code | 47131615 |