noscriptCotswold 24" Bassine Broom (Head Only) 9078250K | Cromwell Tools

Cotswold

24" Bassine Broom (Head Only)

SKU:

COT9078250K

MPN:

9078250K

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (12)

    Product Details

    These excellent quality broom heads from Cotswold® are ideal for a range of uses, both indoors and out. The softer coco broom heads are ideally suited to indoor domestic use, whilst bassine hard bristles are more appropriate for heavier, industrial uses.


    Features and Benefits
    • Quick and easy self-assembly
    • Various sizes available to suit the required need
    • Brooms are adaptable to both indoor and outdoor use


    Notes
    • Hole diameter: 12" = 15/16", 18" and 24" = 1-1/8"
    • COT-907-8560K: wooden handle
    • Added strength with the use of a stabiliser bar


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    Bristle Colour

    Brown

    Bristle Material

    Bassine

    Broom Head Width

    24mm

    EAN

    5036140248557

    ECLASS Code

    29110201

    UNSPSC Code

    47131615