noscriptKennedy 24" Natural Coco Broom (Head Only) 9071500K | Cromwell Tools

Kennedy

24" Natural Coco Broom (Head Only)

SKU:

KEN9071500K

MPN:

9071500K

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (12)

    Product Details

    Top quality broom heads. Available with coco or bassine fibres. Coco broom heads are ideal for indoor domestic use, whilst bassine are more suitable for heavier industrial applications.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Colour

    Brown

    Bristle Material

    Coco

    Broom Head Width

    24mm

    EAN

    5036140149892

    ECLASS Code

    29110201

    UNSPSC Code

    47131615