£19.99
Ex VAT
£23.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Medium, flat sweeping brush with DRS® crimped fill.
Size: 300 x 75mm.
Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!
Attribute | Value |
---|---|
Brand | Salmon Hygiene Technology |
Bristle Colour | Blue |
Bristle Material | Polypropylene |
EAN | 8045480046010 |
ECLASS Code | 29110201 |
MFR Part No. | B758BRES |
UNSPSC Code | 47131615 |