£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
12" Natural coco soft broom head.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Colour | Brown |
Bristle Material | Coco |
Broom Head Width | 12mm |
ECLASS Code | 29110201 |
MFR Part No. | 610.600.120 |
UNSPSC Code | 47131615 |