Robert Scott

DECK SCRUB WASHABLE 23cm GREEN

SKU:

RBS9074256Y

MPN:

104945-GREEN

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (50+)

    Product Details

    These sturdy deck scrubs are the perfect tool for hygiene professionals looking for tough cleaning on hard floors. They are constructed of stiff plastic bristles for tough cleaning action and are washable for better hygiene. They're available in all the hygiene colours to ensure you've got a deck scrub brush across all your hygiene zones and stop cross contamination.


    Features and Benefits
    • Durable stiff plastic bristles for fast cleaning
    • Available in all hygiene colours to help stop cross contamination
    • Washable to ensure better hygiene


    Product Specification
    Attribute
    Value

    Brand

    Robert Scott

    Bristle Colour

    Green

    Bristle Material

    Plastic

    Broom Head Width

    230mm

    ECLASS Code

    29110201

    MFR Part No.

    104945-GREEN

    UNSPSC Code

    47131615