Robert Scott

FLOOR SQUEEGEE 65cm YELLOW

SKU:

RBS9075873F

MPN:

101501-YELLOW

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (17)

    Product Details

    These floor squeegees are the perfect tool for hygiene professionals looking for fast cleaning and drying of hard floors. They are constructed using double foam rubber blades to ensure nothing is left behind. They're available in all the hygiene colours to ensure you've got a squeegee across all your hygiene zones and stop cross contamination.


    Features and Benefits
    • Durable double foam rubber blades for fast cleaning
    • Available in all hygiene colours to help stop cross contamination
    • Choice of 45cm and 65cm blade size to suit different workload requirements


    Product Specification
    Attribute
    Value

    Brand

    Robert Scott

    Bristle Colour

    Black

    Broom Head Width

    650mm

    ECLASS Code

    29110201

    MFR Part No.

    101501-YELLOW

    Series

    101501

    UNSPSC Code

    47131615