£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Stiff bristles suitable for wet or dry use.
Short pile for scrubbing heavily soiled areas. Moulded handle socket.
Suitable for use with aluminium threaded handles (supplied separately).
Colours: blue, green, red and yellow.
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Colour | Green |
Bristle Length | 60mm |
Bristle Material | Polypropylene |
Broom Head Width | 12mm |
EAN | 5036140326422 |
ECLASS Code | 29110201 |
Fitting Type | Moulded |
MFR Part No. | VZ.20156/G |
UNSPSC Code | 47131615 |