£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
12" Stiff polypropylene yard broom head. Robust stiff bristles suitable for wet or dry use.
Features and Benefits
• Moulded handle socket for quick fitting
• Suitable for both wet and dry use
• Long pile for cleaning uneven or rough surfaces and short pile for scrubbing heavily soiled areas
Typical Applications
• Wet/dry
• Indoor/outdoor
• Cleaning
• Industrial
• Domestic
Notes
• Colours: blue and red
• Suitable for use with aluminium threaded handles (supplied separately)
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Colour | Red |
Bristle Length | 60mm |
Bristle Material | Polypropylene |
Broom Head Width | 12mm |
EAN | 5036140326514 |
ECLASS Code | 29110201 |
Fitting Type | Moulded |
MFR Part No. | VZ.20061/R |
UNSPSC Code | 47131615 |